Rubbermaid® Landmark Series® Trash Can - 35 Gallon, Brown, Dome Top

Handsome River Rock paneled trash cans provide permanence and stability.
  • Domed top keeps rain out. Opens easily to remove trash.
  • Rugged UV-resistant plastic top lasts for years.
  • 4-way entry for convenient trash disposal.
  • Includes removable leakproof rigid trash liner.
  • Replacement Stone Side Panels available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3570BR Domed Top 35 Gallon 26 x 26 x 40" 81 $1,256 $1,228  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Base: 26 x 26 x 29" (W x D x H)
  • Lid: 26 x 26 x 11" (W x D x H)
  • Panels: 27 9/10 x 20 7/10" (L x W)
  • Side Opening: 19 x 7 1/2"
  • Rigid Liner: 19 1/2 x 19 1/2 x 27 3/4" (W x D x H)
MATERIAL:
  • Frame: Steel & Plastic
  • Panels: Red Plywood
FEATURES:
  • Hinged Lid
CAPACITY:
  • 130 lbs
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
CAPACITY132 L35 gal.
SIZE L x W x H66 x 66 x 102 cm26 x 26 x 40"
WEIGHT37 kg81 lbs.
ACCESSORIES:
  • S-2055 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Clear
  • S-5111 Uline Industrial Trash Liners - 44-55 Gallon, 1.5 Mil, Black
PARTS:
  • H-1209-DOME Dome Top for Rubbermaid® Landmark Series® Trash Cans - Brown
  • H-1209-HINGE Hinge for Landmark Series® Trash Cans - 18 x 1 1/2"
  • H-1210-CLLRQ Collar for Rubbermaid® Landmark Series® Trash Cans - Brown
  • H-1467GR-B Base for Rubbermaid® Hands-Free Trash Can - 35 Gallon, Gray
  • H-3570-SIDE Stone Side Panels for Rubbermaid® 35 Gallon Landmark Series® Trash Cans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:37:08 PM; CNWEB4