Master Lock® Lockout Padlock - Keyed Different, 1 1⁄2" Shackle, Black

Lock equipment to prevent accidents.
  • Keyed different. Each lock has its own specific key.
  • Corrosion-resistant. Zenex™ thermoplastic body.
  • Lockout Tags sold separately.

    Master Lock Lockout Padlock

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE PER LOCK (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
H-3422BL Keyed Different 1 1/2" $26 $25 $24  ADD
FEATURES:
  • Key retaining
INCLUDES:
  • (1) Padlock
  • (1) Key
  • Labels: "Locked Out" and "Property Of" (English, Spanish and French)
MODEL NUMBER: 
  • Master Lock®: 410BLK
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
  • Body: 1 1/2 x 1 3/4" (W x H)
REPLACEMENT KEYS:
  • Not available due to Canada Centre for Occupational Health and Safety regulations.
SPECIFICATIONSMETRICIMPERIAL
SHACKLE SIZE4 cm1 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:19:13 AM; CNWEB23