Industrial Clear-View Cabinet - 36 x 24 x 72", Assembled, Tan

Secure storage with full visibility.
  • Recommended for doctors' offices, schools or hospitals.
  • Shelves adjust in 2" increments.
  • Clear acrylic panels.
  • 3-point lock and reinforced steel doors.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D X H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3109AT Industrial 36 x 24 x 72" 5 150 139 $1,416 $1,373  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 36 x 22 x 67"
  • Shelves:
    • Usable: 35 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 13"
THICKNESS:
  • Doors, Sides & Back: 24 gauge
  • Top, Shelves, Header & Sill: 22 gauge
  • Bottom: 20 gauge
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Powder coated
  • Welded construction (Not riveted)
  • Keyed different
  • Four adjustable shelves.
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Each shelf (adjustable, fixed bottom, additional) can hold 150 lbs.
    • Cabinet cannot exceed 1,100 lbs total.
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D X H91 x 61 x 183 cm36 x 24 x 72"
SHELF CAPACITY68 kg150 lbs.
WEIGHT63 kg139 lbs.
ACCESSORIES:
  • H-1105-C675Q Chrome Handle with Keys for Storage Cabinets - C675, Keyed Alike
  • H-1105B-HAND Chrome Handle with Keys for Storage Cabinets - C475, Keyed Alike
  • H-1223ADD-T Additional Shelf for Cabinets - 36 x 24", Tan
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 03:57:29 PM; CNWEB25