Forklift Aerial Platform - 48 x 40"

Change lights, restock, repair up high. Attaches to your forklift.
  • 1,000 lb. capacity.
  • 43" high guardrails. Outward swing gate.
  • Heavy-duty steel diamond plate slip-resistant deck with 4" kick plate.
  • Mesh back guard screen protects operator.
  • Optional Accessories: light bulb caddy, tool tray and casters available.
  • Additional Screen Riser may be required to meet local regulations.
MODEL
NO.
PLATFORM
W x D
OVERALL
HEIGHT
FORKLIFT POCKETS
H x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-2772 48 x 40" 47" 2 1/2 x 8" 1,000 lbs. 240 $1,617  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Forklift Pockets:
    • Inside (Actual): 2 13/16 x 7 7/8"
    • Outside: 3 x 8 3/8"
  • Platform (Usable): 44 1/2 x 36 1/2"
  • Guardrails:
    • Height (Sides): 43 1/2"
    • 1" diameter 
  • Between Forks (Inside): 20 1/2"
THICKNESS:
  • Rails: 16 gauge
  • Deck: 10 gauge 
CAPACITY:
  • Anchor Point: 249 lbs
USAGE:
  • H-5243 Screen Riser required for use in Quebec, Ontario, British Columbia, Alberta and Nova Scotia.
SPECIFICATIONS:
  • VCG (Vertical Center of Gravity- From Floor): 3 1/4"
  • HCG (Horizontal Center of Gravity- From Left Side of Platform): 18.94"
  • Load Center: 20"
  • CSA compliant
  • Meets OSHA 1910.67 and ANSI B56.1.
    • OSHA requires contacting the manufacturer of the forklift for written approval for the use of any fork truck attachments.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM W x D122 x 102 cm48 x 40"
OVERALL HEIGHT119 cm47"
FORKLIFT POCKETS H x W64 mm x 20 cm2 1/2 x 8"
LOAD CAPACITY454 kg1,000 lbs.
WEIGHT109 kg240 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 09:15:27 PM; CNWEB5