Screen Riser for 48 x 40" Forklift Aerial Platform

Screen Riser for Forklift Aerial Platform.
  • Increases back guard height to 84".
MODEL
NO.
DESCRIPTION SIZE
W x H
FITS PLATFORM
W x D
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5243 Screen Riser 45 x 41 1/2" 48 x 40" 24 $338  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 45 1/16 x 41 1/2" (W x H)
  • Height (Platform & Riser without Forklift Pockets): 84 1/4"
  • Riser Depth: 1 1/4"
USAGE:
  • One riser required to increase back guard height to 84".
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H114 x 105 cm45 x 41 1/2"
FITS PLATFORM W x D122 x 102 cm48 x 40"
WEIGHT11 kg24 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 09:12:22 PM; CNWEB3