Cabinet Dolly - 36 x 18", Light Gray

Move cabinets with ease.
  • 4" locking swivel casters.
  • Sturdy steel frame. 1,000 lb. capacity.
  • Adds 5 3/4" to height of cabinets.
  • Use with 36 x 18" Lateral File Cabinets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CABINET
W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2461LG 36 x 18" 1,000 22 $123 $117  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall Height Including Lip: 6 1/2"
  • Lip of Tray: 1 5/16"
THICKNESS:
  • 16 gauge   
TEMPERATURE:
  • -5° to 80° C (23° - 176° F)
COMPATIBILITY:
  • Not Compatible with:
    • Stainless Steel Storage Cabinet: H-5587
    • Welded Storage Cabinet: H-4458
  • When Using with Lateral File Cabinets:
    • Feet must be adjusted to raise cabinet 1/2" to clear the lip.
COLOR:
  • Light gray matches Uline File Cabinets.
SPECIFICATIONSMETRICIMPERIAL
FITS CABINET W x D91 x 46 cm36 x 18"
CAPACITY454 kg1,000 lbs.
WEIGHT10 kg22 lbs.
PARTS:
  • H-4005 Polypropylene Caster for Storage Cabinet Dollies - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 07:54:42 PM; CNWEB26