Uline Battery Operated Tape Dispenser

Totally portable. Move anywhere in your warehouse.
  • Approximately 7,500 cuts before 2.5-hr. charge is needed.
  • Includes battery pack and charger. Battery lasts up to 2,000 charges.

    Free Offer
    FREE Case of 3" x 375' Uline Kraft Tape
    with order of H-2243-C Kraft Tape Dispenser.
LIMITED 1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
MAX. ROLL
DIAM.
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-2243-C Battery Operated 1 1/2 - 4" 7 3/4" 38 lbs. $2,013 $1,943  ADD
CETL Approved
DIMENSIONS:
  • Overall: 14 3/4 x 9 1/2 x 8"
  • Water Bottle: 14 x 4 1/4 x 1 3/4"
FEATURES:
  • 14.8 V Lithium ion battery.
  • Button on the side to check battery power level.
  • Waterproof soft touch keyboard.
  • Auto-shutoff after 30 minutes of inactivity.
USAGE:
  • Does not have a heater.
  • Same as H-1036C but battery powered.
  • Does not have an electrical cord to plug into an outlet.
SPECIFICATIONS:
  • 115 V
  • CSA Approved
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS38 - 102 mm1 1/2 - 4"
SHIPPING WEIGHT17 kg38 lbs.
PARTS:
  • H-12317 Replacement Battery for H-2243-C Kraft Tape Dispenser
  • H-2245 Replacement Battery Charger for H-2243-C Kraft Tape Dispenser
  • H-725-LB Lower Blade for Uline Kraft Tape Dispensers
  • H-725-UB Upper Blade for Kraft Tape Dispensers
  • H-725B Extra Brush for H-725, H-1036 and H-2243 Kraft Tape Dispensers
  • H-725WB Extra Water Bottle for H-725, H-1036 and H-2243 Kraft Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 07:56:32 PM; CNWEB5