Electronic Touch Uline Tape Dispenser

One touch measures, moistens and cuts tape automatically.
  • Dispenses 36" of tape per second.
  • Cuts tape lengths up to 46". Switch adds extra 2" increments.
  • 45 oz. water bottle.
  • View video.

    Free Offer
    FREE case of 3" x 375' Uline Kraft Tape
    with order of H-1036C Kraft Tape Dispenser.
LIMITED 1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
MAX. ROLL
DIAM.
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1036C Electronic 1 1/2 - 4" 7 7/8" 35 lbs. $1,295 $1,259  ADD
FEATURES:
  • Waterproof soft touch keyboard.
  • Auto-shutoff after 30 minutes of inactivity.
SPECIFICATIONS:
  • 115 V
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS38 - 102 mm1 1/2 - 4"
MAX. ROLL DIAM.20 cm7 7/8"
SHIPPING WEIGHT16 kg35 lbs.
PARTS:
  • H-1036-67 Motor for Uline Electronic Kraft Tape Dispenser
  • H-1036-FEED Rubber Feed Ring for Uline Electronic Kraft Tape Dispenser
  • H-1036-HEATR Heater for Uline Electronic Kraft Tape Dispenser
  • H-1036-PCBRD Circuit Board for Uline Electronic Kraft Tape Dispenser
  • H-1036-RDR Sensor for Uline Electronic Kraft Tape Dispenser
  • H-1036-RLLR Roller for Uline Kraft Tape Dispensers
  • H-1036-SHAFT Complete Shaft for Uline Electronic Kraft Tape Dispenser
  • H-1036-SPRNG Spring Kit for Uline Electronic Kraft Tape Dispenser
  • H-725-BHOLD Bottle Holders for Uline Kraft Tape Dispensers
  • H-725-BSPRNG Bearing Spring for Uline Kraft Tape Dispensers
  • H-725-FEET Rubber Foot for Uline Kraft Tape Dispensers
  • H-725-KHOLD Tension Spring for Uline Manual Kraft Tape Dispenser
  • H-725-LB Lower Blade for Uline Kraft Tape Dispensers
  • H-725-LP Lower Cover Plate for Uline Kraft Tape Dispensers
  • H-725-UB Upper Blade for Kraft Tape Dispensers
  • H-725-UPG Upper Paper Guide for Uline Kraft Tape Dispensers
  • H-725-WR Replacement Water Reservoir Kit for Uline Kraft Tape Dispensers
  • H-725B Extra Brush for H-725, H-1036 and H-2243 Kraft Tape Dispensers
  • H-725WB Extra Water Bottle for H-725, H-1036 and H-2243 Kraft Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 07:56:31 PM; CNWEB5