Flammable Storage Cabinet - Slimline, Self-Closing Door, Red, 12 Gallon

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Use in narrow spaces.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Red - For paint, inks and Class lll combustibles.
  • Doors automatically close if temperature reaches 74°C (165°F).

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-2218S-R Slimline 23 1/4 x 18 x 35" 12 1 122 $1,384 $1,360  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 20.1 x 14.8 x 31.1" (W x D x H)
  • Shelf: 19 5/8 x 14" (W x D)
  • Padlock Hole (Diameter): 3/8"
MATERIAL:
  • Shelf: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
FEATURES:
  • Powder coated
  • Includes 2 keys.
  • Shelf adjusts in 3" increments.
CAPACITY:
  • Sump: 2.6 gallons
  • US Gallon
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H59 x 46 x 89 cm23 1/4 x 18 x 35"
CAPACITY45 L12 gal.
WEIGHT55 kg122 lbs.
ACCESSORIES:
  • H-2570-ADD Additional Shelf for Slimline Flammable Storage Cabinets - 12 and 22 Gallon
PARTS:
  • H-1565-LINK Fusible Links for Flammable Storage Cabinets with Self-Closing Door
  • H-2218S-HNDL Handle for Flammable Storage Cabinet
  • H-2219-KEYS Keys for Safety Storage Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 11:46:11 AM; CNWEB5