Jumbo Heavy Duty Storage Cabinet - 48 x 24 x 78", Unassembled, Black

Attractive enough for your office, tough enough for the warehouse.
  • Heavy-gauge steel construction.
  • Locking doors.
  • Adjustable shelves have 400 lb. capacity each.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1871BL Jumbo Heavy Duty 48 x 24 x 78" 5 400 203 $1,138 $1,102  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Inside: 47 3/4 x 22 1/2 x 73"
  • Shelves:
    • Usable: 47 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Doors, Sides, Back, Top, Bottom, Header & Sill: 20 gauge
  • Shelves: 24 gauge with welded corners
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Powder coated
  • Keyed different
  • Shelves: Four adjustable
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Each shelf (adjustable, fixed bottom, additional) can hold 400 lbs.
    • Cabinet cannot exceed 2,000 lbs total.
INCLUDES:
  • (2) Keys
  • Leveling feet
PACKAGING:
  • Hardware ships in shelf box.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 198 cm48 x 24 x 78"
SHELF CAPACITY181 kg400 lbs.
WEIGHT92 kg203 lbs.
ACCESSORIES:
  • H-1223-HNDKA Brushed Nickel Handles with Keys for Storage Cabinets - Keyed Alike
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 08:49:56 PM; CNWEB23