Jumbo Heavy Duty Storage Cabinet - 48 x 24 x 78", Assembled, Gray

Attractive enough for your office, tough enough for the warehouse.
  • Heavy-gauge steel construction.
  • Locking doors.
  • Adjustable shelves have 400 lb. capacity each.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1871AGR Jumbo Heavy Duty 48 x 24 x 78" 5 400 203 $1,721 $1,649  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 47 3/4 x 22 1/2 x 73"
  • Shelves:
    • Usable: 47 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Doors, Sides, Back, Top, Bottom, Header & Sill: 20 gauge
  • Shelves: 24 gauge with welded corners
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Powder coated
  • Welded construction (Not riveted)
  • Keyed different
  • Shelves: Four adjustable
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Each shelf (adjustable, fixed bottom, additional) can hold 400 lbs.
    • Cabinet cannot exceed 2,000 lbs total.
INCLUDES:
  • (2) Keys
  • Leveling feet
PACKAGING:
  • Hardware ships in shelf box.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 198 cm48 x 24 x 78"
WEIGHT92 kg203 lbs.
PARTS:
  • H-1105-13 Locking Handle Cam for Storage Cabinets
  • H-1105-15 Locking Bar Guides for Storage Cabinets
  • H-1105-C400 Keys for Uline Storage Cabinets - C400
  • H-1105-C425 Keys for Uline Storage Cabinets - C425
  • H-1105-C450 Keys for Uline Storage Cabinets - C450
  • H-1105-C475 Keys for Uline Storage Cabinets - C475
  • H-1105-C500 Keys for Uline Storage Cabinets - C500
  • H-1105-C525 Keys for Uline Storage Cabinets - C525
  • H-1105-C550 Keys for Uline Storage Cabinets - C550
  • H-1105-C575 Keys for Uline Storage Cabinets - C575
  • H-1105-C600 Keys for Uline Storage Cabinets - C600
  • H-1105-C625 Keys for Uline Storage Cabinets - C625
  • H-1105-C650 Keys for Uline Storage Cabinets - C650
  • H-1105-C675 Keys for Uline Storage Cabinets - C675
  • H-1105-C700 Keys for Uline Storage Cabinets - C700
  • H-1105-C725 Keys for Uline Storage Cabinets - C725
  • H-1105-C750 Keys for Uline Storage Cabinets - C750
  • H-1105-C775 Keys for Uline Storage Cabinets - C775
  • H-1105-C800 Keys for Uline Storage Cabinets - C800
  • H-1105-C825 Keys for Uline Storage Cabinets - C825
  • H-1105-C850 Keys for Uline Storage Cabinets - C850
  • H-1105-C875 Keys for Uline Storage Cabinets - C875
  • H-1106-16 Hinge Pin for Storage Cabinets
  • H-1223-8 Locking Bar Set for Heavy Duty Storage Cabinets
  • H-1223-HNDKA Brushed Nickel Handles with Keys for Storage Cabinets - Keyed Alike
  • H-1871ADD-GR Additional Shelf for Cabinets - 48 x 24", Gray
  • H-2216-CTRPN Cotter Pin for Storage Cabinets
  • H-2217-HANDL Brushed Nickel Handles with Keys for Storage Cabinets - Keyed Different
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 03:53:35 PM; CNWEB6