Flammable Storage Cabinet - Standard, Manual Doors, Red, 45 Gallon

Ensure safety and provide storage for your flammable liquids.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Red - For paint, inks and Class lll combustibles.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1564M-R Standard 43 x 18 x 65" 45 2 291 $1,969 $1,922  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 39.8 x 14.8 x 61.1" (W x D x H)
  • Shelves: 39 3/8 x 14" (W x D)
  • Padlock Hole (Diameter): 3/8"
TEMPERATURE:
  • Fire Rating: 163° C (325° F) for 10 minutes
FEATURES:
  • Powder coated
  • Includes 2 keys.
  • Shelf adjusts in 3" increments.
CAPACITY:
  • Sump: 5 gallons
  • US Gallon
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM W x D x H109 x 46 x 165 cm43 x 18 x 65"
CAPACITY170 L45 gal.
WEIGHT132 kg291 lbs.
ACCESSORIES:
  • H-1563-ADD Additional Shelf for Standard Flammable Storage Cabinets - 30 and 45 Gallon
  • H-4837 Dolly for 30 and 45 Gallon Flammable Storage Cabinets - Black
  • H-4837Y Dolly for 30 and 45 Gallon Flammable Storage Cabinets - Yellow
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 02:58:51 AM; CNWEB24