Industrial Wall Mount Fan - Oscillating, 30"

Free up floor space.
  • 3 blades. 3 speeds. 120V.
  • 12' long power cord.
  • Swing arm lets you direct air flow.
  • Swings in wide 90° arc or locks in fixed position.
  • Adjustable up to a 30° downward tilt.
  • Mounting bracket included.
  • ETL/C-ETL listed. OSHA compliant.

    Oscillating Wall Mount Fan
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1457 30" 30 x 30 x 21" 1/4 6,000-7,900 52 $758 $744  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head: 31 x 31 x 14 1/2" (W x H x D)
  • Swing Arm (Length): 12"
MATERIAL:
  • Fan Blades: Aluminum
  • Motor Housing: Steel
  • Wire Guards: Powder coated steel with silver finish
FEATURES:
  • Enclosed motor
USAGE:
  • Installation: Do not mount fan on ceiling.
  • Fan should not be directly exposed to water.
HARDWARE:
  • Includes assembly hardware.
  • Does not include hardware to mount bracket to the wall.
SPECIFICATIONS:
  • 2.7 amps
  • 66 dB
  • 3-Prong plug
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 cm30"
DIMENSIONS W x H x D76 x 76 x 53 cm30 x 30 x 21"
VOLUME170-224 Cu. M/min.6,000-7,900 CFM
WEIGHT24 kg52 lbs.
ACCESSORIES: PARTS:
  • H-1408F Oscillating Fan Head - 1/4Hp, 30"
  • H-1421M Wall Mount
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
  • H-989-BLADES Fan Blades for Industrial Pedestal and Wall Mount Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:07:31 PM; CNWEB25