Oscillating Fan Head - 1⁄4Hp, 24"

Replacement fan head for 24" oscillating Wall Mount and Pedestal fans.
  • 3 speed.
  • Totally enclosed motor. Chrome steel wire guard.
  • ETL/C-ETL listed. OSHA compliant.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1407F 24" 1/4Hp Oscillating Fan Head $658 $644  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 26 x 26 x 14 1/2" (L x W x D)
MATERIAL:
  • Wire Guards: Powder coated steel with silver finish         
FEATURES:
  • Speed Control:
    • 1st Pull: High
    • 2nd Pull: Medium
    • 3rd Pull: Low  
    • 4th Pull: Off
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION61 cm 1/3HP Oscillating Fan Head24" 1/4HP Oscillating Fan Head
ACCESSORIES: PARTS:
  • H-1457-PLCHN Pull Chain Switch for Industrial Wall Mount Fans and Pedestal Fans
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 11:07:29 PM; CNWEB25