Little Giant® Adjustable Ladder Plank - 9-15'

Convert your step ladders into a sturdy work platform.
  • Recommended for painters and repairmen.
  • Integrated locks secure plank to ladder steps.
  • Adjusts to desired length. Holds up to two people.
  • Durable aluminum construction.
Meets ANSI and OSHA standards
MODEL
NO.
PLATFORM
L x D
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12923 9-15' x 12" 500 lbs. 51 $844 $815  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Depth): 13 1/4"
  • Height: 2 5/8"
  • Width (Actual):
    • Shortest Workable: 8' 10"
    • Longest Workable: 14' 8"
SPECIFICATIONSMETRICIMPERIAL
PLATFORM L x D274-457 x 31 cm9-15' x 12"
LOAD CAPACITY227 kg500 lbs.
WEIGHT23 kg51 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:45:12 PM; CNWEB4