Ladders
>
Heavy Duty Fiberglass Step Ladders
Heavy Duty Fiberglass Step Ladders
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Nonslip rubber feet.
Slip resistant 3" steps.
Reinforced edge bracing and heavy-duty steel supports.
Extra-wide base provides stability. Utility top holds tools and paint cans.
375 lb.
load capacity.
Folds to only 6" wide.
HEAVY DUTY FIBERGLASS STEP LADDERS
CSA Grade 1AA and ANSI Type 1AA
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5626
6'
375 lbs.
23 x 43"
28
$424
$408
ADD
H-5627
8'
26 x 55"
38
543
524
ADD
H-5628
10'
29 x 62"
47
687
662
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
10/11/2026 03:43:12 PM; D
CNWEB6
close