Legrand® Deluxe Wall Plate - Toggle Switch, 2-Gang, White

Get a clean, finished look for outlets and switches.
  • Rigid, impact-resistant nylon with rounded edges.
  • Sized to cover up wiring devices.
  • Matte finish.
  • Includes mounting screws.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE NO. OF
GANGS
DIMENSIONS
W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
5 10 30+
H-12866W Toggle Switch 2 4 3/4 x 4 3/4" $2.95 $2.80 $2.65  ADD
UL Listed. CSA Certified.
DIMENSIONS:
  • Actual: 4.75 x 4.69 x 0.7" (W x H x D)
FEATURES:
  • Plate Size: Standard
MODEL NUMBER:
  • Legrand®: TP2W
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H12 x 12 cm4 3/4 x 4 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:29:19 PM; CNWEB25