Legrand® Deluxe Wall Plate - Toggle Switch, 1-Gang, White

Get a clean, finished look for outlets and switches.
  • Rigid, impact-resistant nylon with rounded edges.
  • Sized to cover up wiring devices.
  • Matte finish.
  • Includes mounting screws.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE NO. OF
GANGS
DIMENSIONS
W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
10 30+
H-12865W Toggle Switch 1 3 x 4 3/4" $1.35 $1.20  ADD
UL Listed. CSA Certified.

SOLD IN MULTIPLES OF 10
DIMENSIONS:
  • Actual: 2.94 x 4.69 x 0.7" (W x H x D)
FEATURES:
  • Plate Size: Standard
MODEL NUMBER:
  • Legrand®: TP1WCP10
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H8 x 12 cm3 x 4 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 10:19:29 PM; CNWEB5