Dri-Eaz® Industrial Dehumidifier - 130 Pint

Dry out damp areas fast. Prevent mold and mildew damage.
  • Compact size for easy transport.
  • Built-in condensate pump and 40' hose for continuous drainage.
  • Automatic defrost keeps unit running continuously.
  • Durable polyethylene housing.
  • Semipneumatic wheels for portability.
  • Stackable for storage.
  • Electronic controls record runtime.
  • Bluetooth® for wireless control.
  • Includes 24' power cord. 115 volts.
  • Includes one filter. Replacement Filters available.
  • ETL/C-ETL listed.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
W x H x D
RECOMMENDED
USE
PINTS/
DAY
AMPS WATTS VOLTS NOISE
(dB)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12782 20 x 19 x 18" Large Basements 130 4.7 541 115 55 66 $3,432 $3,361  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 20 x 19 1/4 x 17 3/4" (W x H x D)
TEMPERATURE:
  • Operating: 1° - 38° C (33° - 100° F)
MATERIAL:
  • Filter:
    • Electrostatically charged Polypropylene, activated carbon and cellulose mesh.
    • Antimicrobial treated filter media
FEATURES:
  • Hot gas bypass for quick defrosting.
  • Automatic restart after power outage.
  • Digital Controls:
    • Digital display
    • Automatic pump purge
    • On/off switch
CAPACITY:
  • At 60% Relative Humidity: 64 Pints
  • At 90% Relative Humidity: 130 Pints
USAGE:
  • Coverage: Approximately 1,500 - 1,700 sq ft per day (85 - 90% humidity)
    • Performance varies based on room size and humidity level.
  • Filter is not reusable.
    • Replace when it appears dirty or heavily loaded with particles.
SPECIFICATIONS:
  • 60 Hz
  • Refrigerant: R32
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D51 x 48 x 46 cm20 x 19 x 18"
PINTS/DAY61.5 L130 pt.
WEIGHT30 kg66 lbs.
PARTS:
  • H-10030 Replacement Filter for 130 and 145 Pint Industrial Dehumidifiers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 04:51:13 AM; CNWEB23