Wire Mesh 5-Tier Wall File

Keep desktops clean, clear and clutter-free.
  • 5 slots to hold frequently used files within reach.
  • Easily hangs from tops of partitions and doors up to 1.9” thick.
  • Black wire mesh design with smooth rolled edges.
  • Includes screws for optional fixed wall mounting.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE PER FILE IN STOCK
SHIPS TODAY
2 4 12+
H-12753 5-Tier Wall File 13 x 4 x 18" 2 $51 $49 $46  files ADD
DIMENSIONS:
  • Actual: 12 7/8 x 4 x 18 3/8" (W x D x H)
  • Slot Opening (Depth): 2 1/2"
  • Side (Depth): 1 1/4"
  • Label Plate: 2 1/2 x 1" (W x H)
COMPATIBILITY:
  • Label Plate: S-5659 1 x 2" Magnetic Strips
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H33 x 10 x 46 cm13 x 4 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 02:32:30 PM; CNWEB3