Noco® Battery Jump Starter - 4,250 Amp

Instant power. Zap your dead battery back to life.
  • One-man job. No second vehicle needed.
  • Spark-proof design. For use with 12V batteries.
  • Jump starter lasts up to 1 year on a single charge. Indicator light displays remaining charge.
  • LED flashlight with various brightness modes, including SOS and emergency strobe.

    Includes:
    • (1) Jump starter
    • (1) pair Jumper cables
    • (1) USB-C charging cable
    • (1) Storage bag
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION AMPS RECOMMENDED USES PRICE
EACH
IN STOCK
SHIPS TODAY
H-12725 Jump Starter 4,250 Dump Trucks, RVs, Buses $529  ADD
COMPATIBILITY:
  • Gas Engines: Rated for up to 10.0 L
  • Diesel Engines: Rated for up to 8.05 L
INCLUDES:
  • Jump Starter
  • Jumper cables
  • USB-C Charging cord
  • 12 V Car charging port
  • Storage bag
USAGE:
  • To avoid permanent damage to the battery, do not run charge down completely.
  • Fully charge every 90 days when not in use.
  • Use USB-C charging cord supplied with the unit.
  • Charger plugs into standard USB-C power block or 12 V car charging port.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:31 AM; CNWEB23