Uline Tilting Drum Fan - 36"

Tilting head directs airflow up high or down low. Cool packing lines, dry floors or cure drywall.
  • Heavy-duty steel housing and frame.
  • 8" solid rubber wheels.
  • Head tilts up 50°, down 10°.
  • Totally enclosed direct-drive motor. Maintenance free.
  • 3 aluminum blades. 2 speeds.
  • 10' power cord. 120 Volts.
  • UL/C-UL Listed.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
FAN
SIZE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12655 Tilting Drum Fan 42 x 45 x 20" 36" 1/2 6,000-7,000 102 $944 $908  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 42 x 45 1/4 x 20" (W x H x D)
  • Wheel Tread: 1"
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on location of fan and distance it is measured from.
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 350 W
  • 5.3 amps
  • 80.5 dB
  • RPM (Revolutions Per Minute): 680/820
  • IP40 Rated
REPLACEMENT WHEELS:
  • 8" Wheel Kit (2 Wheel Assemblies/Hardware): H-11658
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE91 cm36"
DIMENSIONS W x H x D107 x 114 x 51 cm42 x 45 x 20"
VOLUME170-198 cu. M/min.6,000-7,000 CFM
WEIGHT46 kg102 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:46:57 AM; CNWEB25