Downtown Lateral File Cabinet with Storage Cabinet Hutch

Coordinate your office with combined storage solutions.
  • Durable laminate surface resists scratches, stains and spills.
  • 2 lockable drawers for letter and legal-size documents.
  • Upper hutch with interior adjustable shelves. Locking doors.
  • Includes 2 interior hooks to hang small bags and lanyards.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12524GR Lateral File with Storage Cabinet Hutch 362272" 302 $1,194 $1,165  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 35 1/2 x 22 x 70 7/8" (W x D x H)
  • Hutch:
    • Outside: 35 3/8 x 22 x 41 3/8" (W x D x H)
    • Inside: 33 15/16 x 20 1/4 x 39 1/2" (W x D x H)
    • Shelves: 35 3/8 x 15 3/4" (W x D)
  • File Cabinet:
    • Outside: 35 1/2 x 22 x 29 1/2" (W x D x H)
    • Drawers (Inside): 31 1/2 x 15 1/4 x 9 1/2" (W x D x H)
THICKNESS:
  • Hutch:
    • Top: 1"
    • Sides/Back/Shelves/Doors: 3/4"
  • File Cabinet:
    • Top/Sides: 1"
    • Doors/Shelves/Back: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
COMPATIBILITY:
  • Not compatible with File Cabinet Dollies.
FEATURES:
  • Hutch: Middle shelf adjusts in 1 1/4" increments.
  • File Cabinet:
    • Safety interlock system allows only one drawer to open at a time.
    • Keyed different
    • Adjustable leveling feet.
    • Drawers have full extension ball bearing slides.
CAPACITY:
  • Hutch Shelves: 65 lbs
  • File Cabinet Top: 150 lbs
  • Each Drawer: 66 lbs
INCLUDES:
  • (4) Short file dividers
  • (2) Long file dividers
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 183 cm36 x 22 x 72"
WEIGHT137 kg302 lbs.
PARTS:
  • H-10299 Lock and Keys for Storage Cabinet Doors
  • H-9197 Hardware Pack for Downtown Lateral File Cabinets
  • H-9199 Master Key for Desk Pedestals and Cabinets
  • H-9785-LOCKQ Lock and Keys for Downtown and Metro File Cabinet Drawers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 10:41:04 AM; CNWEB24