Water Cooler Cart

Set up a portable hydration station for thirsty workers or athletes.
  • Sturdy powder-coated steel tubing and wire shelves.
  • 5" polyurethane swivel casters: 2 locking.
  • Holds Coolers and supplies.
  • Side brackets hold Uline Thin Trash Cans for easy cup disposal.

    Water Cooler Cart
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12519 Water Cooler Cart 5 and 10 Gallon $469 $455  ADD
DIMENSIONS: 
  • Overall: 22 1/4 x 17 1/4 x 46 1/2" (W x D x H)
  • Shelves: 20 1/8 x 16 1/8" (W x D)
  • Height Between Shelves: 26"
  • Casters (Width): 1 1/4"
CAPACITY: 
  • Each Shelf: 100 lbs
  • Overall: 200 lbs
ACCESSORIES: 
  • 5" Outdoor Casters (Sold Separately- Set of 4): H-12522
REPLACEMENT CASTERS: 
  • 5" Indoor, Locking Caster: H-12520
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 09:22:03 PM; CNWEB24