Downtown Deluxe Café Table - 60 x 30", White Wood

Modern design used in breakrooms, cafés and lounges.
  • Stylish, 1" thick laminate top with beveled edge. 30" height.
  • Scratch-resistant surface is easy to clean.
  • Sturdy, steel base with 3" diameter steel columns.
  • Stackable Chairs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-12478W Rectangle 60 x 30" 95 $593 $579  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 59 x 29 1/2 x 29 1/2" (L x W x H)
  • Base: 25 9/16 x 3 15/16" (L x W)
  • Distance Between Feet: 36 1/4"
  • Distance from End of Table to Column: 7 3/4"
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest Solid Color): Cool gray 1C
    • Base: Cool gray 7 C
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 6 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x H152 x 76 cm60 x 30"
WEIGHT43 kg95 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 12:03:41 AM; CNWEB25