Wall End for Modular Spill Berm

Build a semi-permanent barrier around leak-prone machines and equipment.
  • Connects to the floor and wall for a full-perimeter seal.
  • Crush-resistant foam with vinyl covering resists oil, water and chemicals.
  • 2" height. Withstands light, wheeled equipment.
  • Use with Sealant, Adhesive and Additional Barriers, sold separately.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12446 Wall End 11 x 5 1/2 x 2" 1 $90 $83  ADD
MATERIAL:
  • Top Vinyl: 18 oz
  • Bottom Vinyl: 40 oz
TEMPERATURE:
  • -30° to 71° C (-22° to 160° F)
  • Liquids (Maximum Exposure): 107° C (225° F) for up to 30 minutes
INCLUDES:
  • Wall end only
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE L x W x H28 x 14 x 5 cm11 x 5 1/2 x 2"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 07:43:09 AM; CNWEB25