Executive All-Mesh Chair - Black

Work endless hours in cool comfort. Breathable, all-mesh seat and back.
  • High-back design with built-in head support and adjustable lumbar.
  • Dynamic tilt function provides support as you lean side to side.
  • Adjustable seat depth and 3-way padded armrests.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-12402BL All-Mesh 20 x 20" 300 18-22" 40 $515 $493  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 26 3/4 x 25 x 48- 52" (W x D x H)
  • Actual:
    • Seat (Width): 20 3/8"
    • Adjustable Height: 18 1/2 - 22 1/2"
  • Back: 18 1/4 x 29 3/4" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 26 3/4"
    • Highest Setting: 30 3/4"
  • Base (Diameter): 27"
MATERIAL:
  • Upholstery: 100% Polyester mesh screen
  • Armrests: Polypropylene
FEATURES:
  • Adjustments:
    • Seat height
    • Adjustable tilt lock
    • Dynamic tilt
    • Synchro-tilt
    • Self-weight tilt tension
    • Seat slider
    • Armrest: Height/Depth/Angle
    • Lumbar support
  • Class 4 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
REPLACEMENT CASTERS:
  • 2 1/2 x 1 7/8" Set of 5: 
    • Black (For H-12402BL): H-12442
    • Gray (For H-12402GR): H-12443
SPECIFICATIONSMETRICIMPERIAL
SEAT DIM. W x D51 x 51 cm20 x 20"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT46-56 cm18-22"
WEIGHT18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 02:18:47 AM; CNWEB5