Heavy Duty Storage Cabinet - 36 x 24 x 78", Assembled, Black

Attractive enough for your office, tough enough for the warehouse.
  • Heavy-gauge steel construction.
  • Locking doors.
  • Adjustable shelves have 200 lb. capacity each.
  • Optional Cabinet Dollies make cabinets mobile for easy cleaning.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1223ABL Heavy Duty 36 x 24 x 78" 5 200 157 $1,253 $1,210  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 36 x 23 x 73"
  • Shelves:
    • Usable: 35 1/2 x 22 1/2"
    • Minimum Space from Highest Shelf Position to Top of Cabinet: 15"
THICKNESS:
  • Door Frame, Header & Sill: 16 gauge
  • Bottom: 20 gauge
  • Doors: 21 gauge
  • Shelves, Sides, Back & Top: 22 gauge
MATERIAL:
  • Not fireproof
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
FEATURES:
  • Powder coated
  • Welded construction (Not riveted)
  • Keyed different
  • Shelves: Four adjustable
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.
  • Fixed Bottom Shelf: 150 lbs
  • Cabinet cannot exceed 1,100 lbs total.
INCLUDES:
  • (2) Keys
  • Leveling feet
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 198 cm36 x 24 x 78"
SHELF CAPACITY91 kg200 lbs.
WEIGHT71 kg157 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:58:58 PM; CNWEB5