Rubber Gym Tiles - 23 x 23", Black

Interlocking tiles create cushioned surface under gym equipment.
  • 92% recycled rubber, absorbs impact and reduces noise.
  • Each tile includes two removable edges.
  • Smooth surface easily sweeps clean.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE PER TILE IN STOCK
SHIPS TODAY
1 6 12+
H-12140 Black 23 x 23" 3/8" $25 $23 $22  ADD
DIMENSIONS:
  • Overall (Actual with tabs): 22 1/2 x 22 1/2"
  • Interlocked: Each tile adds 22" since tabs overlap 1".
  • Removable Edges (2 per tile): Adds 1" past tiles.
MATERIAL:
  • Polyurethane bonded recycled rubber.
USAGE:
  • Measure total square feet necessary to calculate number of pieces needed.
  • Not recommended for areas with extreme moisture.
  • Will not stick to the floor in a hot and humid environment.
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser.
  • Do not use bleach.
  • Do not saturate mat.
SPECIFICATIONSMETRICIMPERIAL
SIZE58 x 58 cm23 x 23"
THICKNESS10 mm3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:49:06 PM; CNWEB5