Pelican™ 1615 Air Travel Case

Recommended when traveling by plane. Up to 40% lighter than standard cases.
  • Approved airline max check-in size.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with a neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
  • Wheels and retractable handle for easy transport.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN™
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12118 29 x 15 x 9" 32 x 18 x 11" 1615 Media Equipment 18 $617 $582  ADD
DIMENSIONS:
  • Actual:
    • Inside: 29.59 x 15.50 x 9.38" (L x W x H)
    • Outside: 32.58 x 18.40 x 11.02" (L x W x H)
  • Total Depth: 9.38"
    • Bottom: 7.38"
    • Lid: 2"
  • Padlock Hole (Diameter): 5/16"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: EPDM
TEMPERATURE:
  • Minimum: -51° to 71° C (-60° to 160° F)
CAPACITY:
  • Internal Volume: 2.49 cu ft
WEIGHT:
  • Weight with Foam: 17.60 lbs
  • Weight without Foam: 14.06 lbs
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM L x W x H74 x 38 x 23 cm29 x 15 x 9"
OUTSIDE DIM L x W x H81 x 46 x 28 cm32 x 18 x 11"
WEIGHT13 kg18 lbs.
PARTS:
  • S-26344 Replacement Foam Set for Pelican™ 1615 Air Travel Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 04:31:15 PM; CNWEB5