Pelican™ 1690 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Wheels and retractable handle for easy transport.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
  • Pick N Pluck™ pre-scored foam padding for perfect, customized fit.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN™
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12095 30 x 25 x 15" 34 x 29 x 18" 1690 Computers
and Equipment
43 $1,014 $981  ADD
DIMENSIONS:
  • Actual:
    • Inside: 30.13 x 25.13 x 15.36" (L x W x H)
    • Outside: 33.43 x 28.4 x 17.65" (L x W x H)
  • Total Depth: 15"
    • Bottom: 12.14"
    • Lid: 2.86"
  • Padlock Hole (Diameter): 5/16"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 99° C (-40° to 210° F)
CAPACITY:
  • Internal Volume: 6.73 cu ft
WEIGHT:
  • Weight with Foam: 43 lbs
  • Weight without Foam: 34 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H76 x 64 x 38 cm30 x 25 x 15"
OUTSIDE DIM. L x W x H86 x 74 x 46 cm34 x 29 x 18"
WEIGHT20 kg43 lbs.
PARTS:
  • S-26295 Replacement Foam Set for Pelican™ 1690 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 07:12:55 PM; CNWEB25