LCN® Door Closer - Heavy Duty, Regular, Black

Designed to last a lifetime. Closes doors slowly and quietly in schools and hospitals.
  • For busy entrances and classrooms.
  • Heavy duty cast-iron body with adjustable spring. Low maintenance.
  • 3 universal mounting positions. For left or right-opening doors.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ARM STYLE SIZE
L x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11978BL Heavy Duty Regular 12 x 2 x 2" 8 $560 $546  ADD
ANSI/BHMA A156.4 Grade 1 Rated
TEMPERATURE:
  • Minimum: -34° to 49° C (-30° to 120° F)
FEATURES:
  • Adjustable spring size (1 - 6) cylinder.
USAGE:
  • For interior doors up to 5' wide.
  • For exterior doors up to 4' wide.
SPECIFICATIONS:
  • ANSI/BHMA A156.4 Grade 1:
    • Tested and certified for more than 2,000,000 cycles (uses).
  • Meets ADA requirements when properly adjusted.
  • UL and cUL listed.
MODEL NUMBER:
  • LCN®: 1461-RWPA-693
SPECIFICATIONSMETRICIMPERIAL
SIZE L x D x H30 x 5 x 5 cm12 x 2 x 2"
WEIGHT3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:56:09 PM; CNWEB26