Norton® Door Closer - Medium Duty, Regular, Silver

Commercial quality. Closes doors slowly and quietly in schools and hospitals.
  • For bathrooms and offices.
  • Cast aluminum body with adjustable spring. Low maintenance.
  • 3 universal mounting positions. For left or right-opening doors.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ARM STYLE SIZE
L x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-11972SIL Medium Duty Regular 10 x 3 x 3" 7 $252 $239  ADD
ANSI/BHMA A156.4 Grade 1 Rated
TEMPERATURE:
  • Minimum: -40° C (-40° F)
FEATURES:
  • Adjustable spring size (1 - 4) cylinder.
USAGE:
  • For interior doors up to 250 lbs.
SPECIFICATIONS:
  • ANSI/BHMA A156.4 Grade 1:
    • Tested and certified for more than 2,000,000 cycles (uses).
  • Meets ADA requirements when properly adjusted.
  • UL and cUL listed.
MODEL NUMBER:
  • Norton®: 1601-689
SPECIFICATIONSMETRICIMPERIAL
SIZE L x D x H25 x 8 x 8 cm10 x 3 x 3"
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 12:11:44 PM; CNWEB25