Norton® Door Closer - Medium Duty, Regular, Bronze

Commercial quality. Closes doors slowly and quietly in schools and hospitals.
  • For bathrooms and offices.
  • Cast aluminum body with adjustable spring. Low maintenance.
  • 3 universal mounting positions. For left or right-opening doors.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ARM STYLE SIZE
L x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-11972BRZ Medium Duty Regular 1033" 7 $252 $239  ADD
ANSI/BHMA A156.4 Grade 1 Rated
TEMPERATURE:
  • Minimum: -40° C (-40° F)
FEATURES:
  • Non-handed
  • Adjustable spring size (1 - 6) cylinder. 
COLOR:
  • Dark bronze (Oil rubbed bronze finish)
USAGE:
  • Mounting Options:
    • Hinge (Pull side)
    • Top Jamb (Push side)
    • Parallel Arm (Push side)
  • For interior doors up to 250 lbs.
SPECIFICATIONS:
  • ANSI/BHMA A156.4 Grade 1:
    • Tested and certified for more than 2,000,000 cycles (uses).
  • Meets ADA requirements when properly adjusted.
  • UL and cUL listed.
MODEL NUMBER:
  • Norton®: 1601-690
SPECIFICATIONSMETRICIMPERIAL
SIZE L x D x H25 x 8 x 8 cm10 x 3 x 3"
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 01:21:53 AM; CNWEB25