Norton® Door Closer - Light Duty, Hold Open, Bronze

Commercial quality. Closes doors slowly and quietly in schools and hospitals.
  • Door stays open with an extra push. Pull to release.
  • For closets and stairwells.
  • Cast aluminum body with adjustable spring. Low maintenance.
  • 3 universal mounting positions. For left or right-opening doors.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ARM STYLE SIZE
L x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-11971BRZ Light Duty Hold Open 932" 6 $212 $198  ADD
ANSI/BHMA A156.4 Grade 1 Rated
TEMPERATURE:
  • Minimum: -40° C (-40° F)
FEATURES:
  • Non-handed
  • Adjustable spring size (1 - 4) cylinder.
COLOR:
  • Dark bronze (Oil rubbed bronze finish)
USAGE:
  • Can be Mounted to Use as:
    • Hinge (Pull side)
    • Top Jamb (Push side)
    • Parallel Arm (Push side)
  • For interior doors up to 250 lbs.
  • Hold-Open function is usable with doors that open 90° or greater.
SPECIFICATIONS:
  • ANSI/BHMA A156.4 Grade 1:
    • Tested and certified for more than 2,000,000 cycles (uses).
  • Meets ADA requirements when properly adjusted.
MODEL NUMBER:
  • Norton®: 161BFXTPH690
SPECIFICATIONSMETRICIMPERIAL
SIZE L x D x H23 x 8 x 5 cm9 x 3 x 2"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 08:26:42 AM; CNWEB25