Norton® Door Closer - Light Duty, Regular, Black

Commercial quality. Closes doors slowly and quietly in schools and hospitals.
  • For closets and stairwells.
  • Cast aluminum body with adjustable spring. Low maintenance.
  • 3 universal mounting positions. For left or right-opening doors.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ARM STYLE SIZE
L x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-11970BL Light Duty Regular 9 x 3 x 2" 6 $184 $171  ADD
ANSI/BHMA A156.4 Grade 1 Rated
TEMPERATURE:
  • Minimum: -40° C (-40° F)
FEATURES:
  • Adjustable spring size (1 - 4) cylinder.
USAGE:
  • For interior doors up to 250 lbs.
SPECIFICATIONS:
  • ANSI/BHMA A156.4 Grade 1:
    • Tested and certified for more than 2,000,000 cycles (uses).
  • Meets ADA requirements when properly adjusted.
  • UL and cUL listed.
MODEL NUMBER:
  • Norton®: 161BFXTPNBSP
SPECIFICATIONSMETRICIMPERIAL
SIZE L x D x H23 x 8 x 5 cm9 x 3 x 2"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 12:00:30 PM; CNWEB25