Add-On Unit for Pallet Rack - 72 x 36 x 120"

interlake

Maximize warehouse space! High-capacity storage for your heaviest pallet loads.
  • Boltless Assembly. Beams lock into place to connect to starter unit.
  • Welded 14-gauge steel frame. 16-gauge steel beams.
  • Includes 1 upright frame and 4 beams.

    Pallet Racks
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
LEVELS
BEAM
HEIGHT
BEAM CAP.
(LBS./PAIR)
PRICE EACH WT.
(LBS.)
IN STOCK
SHIPS TODAY
1 3 6+
H-11858-ADD 72 x 36 x 120" 2 3 1/2" 5,000 $554 $541 $526 121  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside Width: Add 3" to listed dimensions.
  • Uprights:
    • Post: 3 x 3" (W x D)
    • Foot Plate: 3 x 4 1/2" (W x D)
  • Beams:
    • Usable: 72 x 2 3/4 x 3 1/2" (W x D x H)
      • Overall Beam Width: Add 3" to listed dimensions.
    • Step: 1 5/8" 
    • Ledge: 1"
    • Slotted at 1" centers on ledge.
FEATURES:
  • Uprights: Teardrop design
  • Beams: 3-Rivet connection
    • Automatically set & lock into the uprights.
COMPATIBILITY:
  • Works with H-3720, H-3721 & H-4904 Steel Rack Protectors.
  • 42" Deep Pallet Racks: Work with H-4905 & H-4906 End of Rack Protectors.
  • Common Pallet Sizes:
    • Recommendations are for 42" and 48" deep Pallet Racks.
Pallet Rack WidthQty/Pallet Size
96" (2) 48 x 40" Standard GMA
108"(2) 48 x 48" Drum Pallets
120"(1) 48 x 40" Standard GMA & (1) 72" Long Pallet
OR
(3) 36" Wide Pallets
144"(3) 48 x 40" Standard GMA
OR
(2) 48 x 40" Standard GMA & (1) 48 x 48" Drum Pallet
OR
(1) 48 x 40" Standard GMA & (1) 96" Long Pallet
OR
(1) 120" Long Pallet
CAPACITY:
  • Must use at least 2 beam levels per rack unit.
  • All capacities listed are based on evenly distributed loads.
  • Upright Frame Capacities:
Distance Between LevelsLB Cap.
< or Equal to 36"27,600
42"25,900
48"23,900
54"21,900
60"19,800
66"17,700
72"15,700
78"13,700
84"12,000
90"10,600
96"9,400
102"
8,400
108"
7,500
114"
6,800
120"
6,100
USAGE:
  • Units are not stackable.
  • Racks are for non-seismic applications.
  • Recommended to anchor unit to the ground properly.
SPECIFICATIONS:
  • Meets:
    • 2012 RMI (Rack Manufacturers Institute)
    • 2011 AISI (American Iron and Steel Institute)
  • CSA, OSHA and ANSI regulations vary; must check local regulations.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H183 x 91 x 305 cm72 x 36 x 120"
BEAM HEIGHT90 cm 3 1/2"
BEAM CAPACITY (WEIGHT/PAIR)2,268 kg5,000 lbs.
WEIGHT55 kg121 lbs.
ACCESSORIES:
  • H-3722 Concrete Installation Kit for Rack Protectors and Pallet Racks
PARTS:
  • H-7470 Pallet Rack Additional Uprights - 36 x 120"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:36:31 AM; CNWEB3