Metro Reception L-Desk - 72 x 78", Walnut

Greet visitors in style. Modern design for lobbies, offices and waiting rooms.
  • 42" high counter for sign-ins and transactions.
  • Fully enclosed laminate design with sleek privacy hutch. 1 1/2" thick top.
  • Adjusts for left or right-hand configuration.
  • Optional Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11733 L-Desk 72 x 78" 260 $1,788 $1,716  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall: 70 7/8 x 77 1/4 x 41 3/4" (L x W x H)
  • Desktop (Actual): 71 x 29 1/2 x 29 3/4" (L x W x H)
  • Return: 47 1/4 x 24 5/8 x 29 3/4" (L x W x H)
  • Transaction Counter:
    • Overall: 70 7/8 x 15 3/4" (L x W)
    • Clearance Underneath: 10 7/8"
  • Grommet Hole (Diameter): 2 3/8"
THICKNESS:
  • Transaction Countertop: 1"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Privacy Panel: Steel
FEATURES:
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • 250 lbs
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 198 cm72 x 78"
WEIGHT118 kg260 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 10:22:31 PM; CNWEB3