Safety Railing - Steel, 5', Black

INDOOR/OUTDOOR

Keep employees safe on walkways, mezzanines and drop-offs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11720BL Powder-Coated Steel 5' 42" 26 $198 $182  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Length listed in the chart is measured from outside of rails.
THICKNESS:
  • 11 gauge
FEATURES:
  • Pre-galvanized steel resists rust and corrosion.
  • UV resistant black powder coated paint.
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
LENGTH1.5 M5'
HEIGHT107 cm42"
WEIGHT12 kg26 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 07:24:09 AM; CNWEB6