GFCI Extension Cord - 50'

INDOOR/OUTDOOR

Protect workers from electric shock caused by exposed wires and moisture.
  • Recommended for construction sites, factories and wet work zones.
  • Cuts power when fault is detected.
  • Automatic reset.
  • LED power indicator.
UL/C-UL LISTED
MODEL
NO.
DESCRIPTION LENGTH
(FEET)
NO. OF
OUTLETS
GAUGE/
CONDUCT.
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11694 GFCI 50 1 12/3 15A $272 $257  ADD
MATERIAL:
  • Cord: PVC vinyl
  • GFCI Housing: Polycarbonate
TEMPERATURE:
  • Operating: -40° to 60° C (-40° to 140° F)
FEATURES:
  • Test and reset buttons for periodic testing.
  • Impact resistant case.
SPECIFICATIONS:
  • 1875 W
  • Cord Type: SJTW
  • Trip Level: 4 - 6 mA
  • UL rainproof rated for outdoor use.
  • Complies with all OSHA regulations.
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 M50'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 05:38:14 PM; CNWEB4