Metro Adjustable Height L-Desk - 60 x 60 x 24", Walnut

Find the height that's just right for your workspace.
  • Left-hand return maximizes office space.
  • Simple-to-use push-button control with 4 programmable heights.
  • Durable, 1 1/2" thick laminate top with 2 cable grommets.
  • Telescoping legs adjust from 26 to 50" high.
  • Full-length modesty panel.
  • Powered by quiet electric motors.
  • 9' power cord.
  • Optional Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x D
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11686 L-Desk 60 x 60 x 24" 275 205 $1,970 $1,927  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 59 x 59 x 23 5/8" (L x W x D)
  • Back Corner to Inside Curve: 35 3/8"
  • Height: 26 1/8 - 50 1/4" (L x W x H)
  • Grommet Hole (Diameter): 2 3/8"
  • Modesty Panel: 47 1/4 x 15 3/4" (L x H)
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Frame: Powder coated steel
FEATURES:
  • Up/Down buttons
  • Overheat protection
  • Display shows height in inches and centimeters.
USAGE:
  • Desk should not be adjusted with more than 100 lbs on top.
SPECIFICATIONS:
  • Drive System:
    • 110 V
    • 6 amps
    • 50/60 Hz
  • Lifting Speed: 1 3/8" per second
  • cTUVus Certification
  • Meets or exceeds ANSI/BIFMA standards.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest to Dark Streaks): PMS 7603C
    • Top (Closest to Light Streaks): PMS 7504C
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x D152 x 152 x 61 cm60 x 60 x 24"
CAPACITY125 kg275 lbs.
WEIGHT93 kg205 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:03:18 PM; CNWEB23