Uline Tilting Drum Fan - 24"

Tilting head directs airflow up high or down low. Cool packing lines, dry floors or cure drywall.
  • Heavy-duty steel housing and frame.
  • 8" solid rubber wheels.
  • Head tilts up 50°, down 10°.
  • Totally enclosed direct-drive motor. Maintenance free.
  • 3 aluminum blades. 2 speeds.
  • 10' power cord. 120 Volts.
  • UL/C-UL Listed.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
FAN
SIZE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11656 Tilting Drum Fan 31 x 34 x 15" 24" 1/3 4,100-6,800 65 $612 $575  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 31 1/4 x 33 1/2 x 14 1/2" (W x H x D)
  • Wheel Tread: 1"
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • CFM will change based on location of fan and distance it is measured from.
  • Fan should not be directly exposed to water.
SPECIFICATIONS:
  • 205 W
  • 3.4 amps
  • 70.5 dB
  • RPM (Revolutions Per Minute): 715/820
  • IP40 Rated
REPLACEMENT WHEELS:
  • 8" Wheel Kit (2 Wheel Assemblies/Hardware): H-11658
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE61 cm24"
DIMENSIONS W x H x D79 x 86 x 38 cm31 x 34 x 15"
VOLUME116-193 cu. M/min.4,100-6,800 CFM
WEIGHT30 kg65 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 11:28:25 PM; CNWEB6