Uline Jumbo Mobile Fan

THE BEAST

A real showstopper. Quietly pushes a ton of air to cool your warehouse or repair center.
  • Heavy-duty steel frame. Tilting head directs airflow where you need it.
  • Durable, totally enclosed direct-drive motor. Maintenance free.
  • Easy-push handles and 8" locking swivel casters for mobility.
  • 6 aluminum blades. Variable speed.
  • 24' power cord. 120 Volts.
  • UL/C-UL Listed.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H x D
FAN
SIZE
HP CFM WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11632 Jumbo Mobile Fan 84 x 80 x 32" 72" 2/3 43,000 265 $8,987  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
FEATURES:
  • Direct drive EC motor
  • Tilt adjustable frame (+/- 30°).
  • Push handles with 3 different height options.
USAGE:
  • Do not move fan during operation. Failure to comply can lead to damage.
  • Extension Cord: Must have 12/3 gauge rating or better.
  • CFM will change based on location of fan and distance it is measured from.
SPECIFICATIONS:
  • IP44 Rated
  • 450 W
  • 6 amps
  • 60 Hz
  • RPM (Revolutions Per Minute): 300
  • 64 dB
  • 3-Prong plug
REPLACEMENT CASTERS:
  • 8 x 2" TPR (Thermoplastic Rubber): H-11637
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE183 cm72"
DIMENSIONS W x H x D213 x 203 x 81 cm84 x 80 x 32"
VOLUME1,218 cu. M/min.43,000
WEIGHT120 kg265 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 11:27:45 PM; CNWEB6