Jumbo Storage Bin - 30 x 24 x 23", Heavy-Duty

Safely store ice melt, sand and fertilizer.
  • Non-corrosive polyethylene. Weather resistant.
  • Lockable, hinged lid.
  • Holds up to 10 bags of Uline Ice Melt.
5 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CU. FT.
CAPACITY
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11313 Heavy-Duty 30 x 24 x 23" 5 1/2 500 35 $308 $287  ADD
DIMENSIONS:
  • Inside:
    • Top (Below Lip): 30 x 19" (L x W)
    • Middle: 24 x 14" (L x W)
    • Bottom: 21 x 12" (L x W)
    • Height:
      • Back: 24" 
      • Front: 19"
MATERIAL:
  • 100% Virgin LLDPE (Linear Low Density Polyethylene)
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H76 x 61 x 58 cm30 x 24 x 23"
CUBIC FEET CAPACITY156 L5 1/2 cu. ft.
CAPACITY227 Kg500 lbs.
WEIGHT16 Kg35 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 03:31:08 PM; CNWEB4