Uline Industrial Counting Scale - 30 lbs x .002 lb

Rugged and very durable - Made for the warehouse.
  • Five application modes: weighing, parts counting, check counting, check weighing and accumulation.
  • Backlit LCD display.
  • Overload protection.
  • LB/KG convertible.
  • Stores up to 10 item weights.
  • Powered by rechargeable battery or AC adapter.
  • Uline services all scales we sell.
  • Calibration Weights sold separately.
  • Replacement Battery available.
  • View video.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1116 11 1/2 x 8 1/2" 30 lbs. x .002 lb. 11 $812 $737  ADD
PRIOR TO USE:
  • Remove shipping screw. (Located under scale)
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 13 x 12 x 4 1/2" (L x W x H)
  • Display: 1 x 207/8"
  • Digits (Height): 5/8"
  • AC Adapter Cord: 5'
TEMPERATURE:
  • Operating: 0° - 40° C (32° - 104° F)
FEATURES:
  • Auto Shut-off
SPECIFICATIONS:
  • Accuracy:
    • LB: .002 
    • KG: .001 
  • Minimum Sampling Weight: 0.04 lb
  • Minimum Unit Weight: 0.0004 lb
  • Overload Protection: 150% Maximum Capacity
  • Linearity: 1.5 d (0.003 lb)
  • Repeatability: 1 d (0.002 lb)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
  • CSA Approved
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50-60Hz, 0.4A
    • Output: 12V/1A
  • Rechargeable Battery:
    • Voltage: 6V/4Ah
    • Hours of Battery Life (Approx): 70 
    • Hours to Recharge Battery (Approx): 12
    • Overall Battery Life: 12,000 hours or 200 recharges
    • Battery must be recharged every 3 months or it will discharge.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE29 x 22 cm11 1/2 x 8 1/2"
CAPACITY/ACCURACY14 kg x 1 g30 lbs. x .002 lb.
SHIPPING WEIGHT5 kg11 lbs.
ACCESSORIES:
  • S-15290 Cast Iron Weight - Class 7, 10 lb
  • S-15291 Cast Iron Weight - Class 6, 20 lb
  • S-15294 Stainless Steel Weight - Class 5, 5 kg
  • S-15295 Cast Iron Weight - Class 6, 10 kg
  • S-20645 Cast Iron Weight with NIST Traceable Certificate - Class 7, 10 lb
  • S-20878 Cast Iron Weight with NIST Traceable Certificate - Class 6, 20 lb
  • S-20881 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 5 kg
  • S-20882 Cast Iron Weight with NIST Traceable Certificate - Class 6, 10 kg
PARTS:
  • H-1117-FOOT Foot for Uline Industrial Counting Scales
  • H-1118 Replacement Battery for Uline Industrial Counting Scales
  • H-1122PCORD Power Cord for Uline Economy and Industrial Counting Scales
  • H-4102 AC Adapter for Uline Scales
  • H-5249 Keypad Overlay for Uline Industrial Counting Scales
  • H-670-SWITCH On/Off Switch for Uline Industrial Platform Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 09:11:03 PM; CNWEB4