Downtown Adjustable Height Desk - 48 x 24", Gray

Take a stand. Create a healthy, ergonomic workspace with downtown style.
  • Simple-to-use push-button control with 4 programmable heights.
  • Stylish, 1" thick laminate top with 2 cable grommets.
  • 10' power cord.
  • Modesty panel for privacy and a professional, finished look.
  • Adjust from 28 1/2 to 48" high. Powered by 2 quiet electric motors.
  • Optional Mobile Pedestal Files available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11106GR Desk 48 x 24" 275 112 $1,086 $1,057  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 
    • Overall: 47 1/4 x 26 x 28 1/2 - 48" (L x W x H)
    • Desktop: 47 1/4 x 23 1/2" (L x W)
  • Grommet Hole (Diameter): 2 3/8"
  • Modesty Panel: 36 5/8 x 15 3/4" (L x H)
THICKNESS:
  • Modesty Panel: 13/16"
COMPATIBILITY:
FEATURES:
  • Up/Down buttons
  • Overheat protection
  • Display shows height in inches and centimeters.
  • Four plastic cable grommets included for choice of color (2 Silver or 2 Black).
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
SPECIFICATIONS:
  • Drive System:
    • 110 V
    • 4 amps
    • 60 Hz
  • Lifting Speed: 1 1/2" per second
  • cTUVus Certification
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
CAPACITY125 kg275 lbs.
WEIGHT51 kg112 lbs.
ACCESSORIES: PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7044 Control Box for Electric Adjustable Height Desks
  • H-7046 Programmable Handset for Adjustable Height Desks
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
  • H-8139 Power Cord for Electric Adjustable Height Desks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:39:29 AM; CNWEB4