Suncast® Modernist® XL Storage Shed - 75 x 67 x 90"

Gorgeous windows provide natural light to your modern and spacious shed.
  • Weather-resistant plastic won't rust or rot.
  • Durable steel frame ensures roof holds up to heavy snow and rain.
  • Flooring included.
  • Interlocking panels assemble in less than 30 minutes.
  • Sturdy double doors can be padlocked.
  • Add Shelves and Accessories for increased storage. Sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
CAPACITY
(CU. FT.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10854 6 x 5' Shed 75 x 67 x 90" 200 265 $1,900 $1,850  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Inside: 70 x 61 x 87" (W x D x H)
  • Door Opening: 57 x 73" (W x H)
COMPATIBILITY:
  • Compatible Padlocks:
TypeModel #
SteelH-1632
H-2491
H-1392
H-2492
Flexible LocksH-6720
CAPACITY: 
  • Roof: 30 lbs/sq ft
COLOR: 
  • Primary: Peppercorn 
  • Roof/Doors/Floor: Black 
ASSEMBLY: 
  • A level and sturdy foundation is required before shed construction can begin. 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 x 152 cm6 x 5'
CAPACITY5.7 cu. M200 cu. ft.
SIZE W x D x H191 x 170 x 229 cm75 x 67 x 90"
WEIGHT120 kg265 lbs.
ACCESSORIES:
  • H-12896 Single Tool Hook for Suncast® Storage Sheds
  • H-12897 Triple Tool Hook for Suncast® Storage Sheds
  • H-12898 Storage Shelf for Suncast® Storage Sheds
  • H-12899 Storage Basket for Suncast® Storage Sheds
  • H-12900 Shelf Kit for Suncast® Modernist® XL and Tremont® XL Sheds
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 11:17:00 AM; CNWEB5