Vikan® Colored Hand Scraper - 4 x 9", Blue

Remove stuck, burnt-on food or debris from countertops and machinery.
  • Color coding reduces the risk of cross-contamination.
  • One-piece polypropylene construction.
  • No seams to prevent bacteria growth.
  • FDA compliant. Dishwasher safe.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12+
H-10728BLU Hand Scraper 4 x 9" $11 $10  ADD
DIMENSIONS: 
  • Length: 
    • Overall (Actual): 9 3/16"
    • Handle: 6" 
  • Blade (Width): 4 1/4"
TEMPERATURE: 
  • Usable: -30° to 84° C (-22° to 183° F)
  • Autoclavable up to 121° C (250° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L10 x 23 cm4 x 9"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 08:05:16 PM; CNWEB23