Pneumatic Adjustable Height Desk - 60 x 30", Mahogany

No power necessary, no messy cords. Switch from sitting to standing in seconds.
  • Pneumatic lift lever smoothly adjusts height.
  • Telescoping legs adjust from 28 to 41".
  • Durable, 1" thick laminate top.
  • 2 cable grommets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10243MAH Desk 60 x 30" 150 109 $644 $622  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 59 x 29 1/2 x 28 1/2 - 40 7/8" (L x W x H)
  • Distance Between Feet:
    • Inside: 52 3/4"
    • Outside: 59"
  • Grommet Hole (Diameter): 2 3/8"
COMPATIBILITY:
APPEARANCE:
  • Mahogany laminate top matches Classic Collection.
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Steel
USAGE:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
CAPACITY68 kg150 lbs.
WEIGHT49 kg109 lbs.
ACCESSORIES: PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7704LVRQ Lift Lever with Pneumatic Cable for Adjustable Height Training Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 11:20:12 PM; CNWEB5