Wire Mesh Deluxe Desktop Organizer - Silver

Keep desktops clean, clear and clutter-free.
  • Keep track of all your desk supplies in one place.
  • Silver wire mesh design with smooth rolled edges.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE PER ORGANIZER COLOR IN STOCK
SHIPS TODAY
2 4 12+
H-10126SIL Deluxe Organizer 11 x 13 x 16" 2 $64 $60 $57  organizers ADD
SOLD IN CARTON QUANTITIES
DIMENSIONS:
  • Actual: 11.3 x 12.8 x 15.75" (W x L x H)
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H28 x 33 x 41 cm11 x 13 x 16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 07:23:10 AM; CNWEB5